P44-8MGT-85
Description
P44-8MGT-85 SYNCHRONOUS PULLEY ; 8MM PITCH 44T 3.346IN BELT W
Part # P44-8MGT-85
BDI # 1125745
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
P44-8MGT-50
Description
P44-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # P44-8MGT-50
BDI # 1125744
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
P44-5MGT-09AL
Description
P44-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P44-5MGT-09AL
BDI # 23125548
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.713
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
70
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P44-5MGT-25
Description
P44-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P44-5MGT-25
BDI # 1125740
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed
3MR44S09 X 0.63 MTO
Description
3MR44S09 X 0.63 MTO SYNC PULLEY ; 44GROOVE AL
Part # 3MR44S09 X 0.63 MTO
BDI # 21581261
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Inch
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 Millimeter
Other Features:
Powergrip GT2 Belt Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Finished Bore