2MR-45S-06
Description
2MR-45S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 45GROVES 6MM W
Part # 2MR-45S-06
BDI # 1102744
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
14MX-45S-90
Description
14MX-45S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 14MX-45S-90
BDI # 1094961
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
14MX-45S-68
Description
14MX-45S-68 SYNCHRONOUS PULLEY ; 14MM P 45T 90MM W BORED FOR 3020 BUSH
Part # 14MX-45S-68
BDI # 1094960
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.71
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.58
Mounting Method:
Bushed
2MR-45S-09
Description
2MR-45S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 45GROVES 9MM W
Part # 2MR-45S-09
BDI # 1102745
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore