DIN3760-NB A 20X52X10
Description
MERKEL DIN3760-NB A 20X52X10
Part # DIN3760-NB A 20X52X10
BDI # 27635365
DIN3760-NB AS 20X52X10
Description
MERKEL DIN3760-NB AS 20X52X10
Part # DIN3760-NB AS 20X52X10
BDI # 27635366
55 x 68 x 8 BAUMSLX7 FPM-Viton
Description
MERKEL 55 x 68 x 8 BAUMSLX7 FPM-Viton
Part # 55 x 68 x 8 BAUMSLX7 FPM-Viton
BDI # 15036870
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Grooved Outer Ring