SSRM1Q-2.056-56C-56C
Description
0270-02402 ; SSRM1Q-2.056-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.056-56C-56C
BDI # 482312
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-2.929-56C-140TC
Description
0270-02410 ; SSRM1Q-2.929-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-140TC
BDI # 482320
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-2.929-56C-56C
Description
0270-02407 ; SSRM1Q-2.929-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-56C
BDI # 482317
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-4.000-140TC-140TC
Description
0270-02405 ; SSRM1Q-4.000-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-4.000-140TC-140TC
BDI # 482315
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-2.056-140TC-140TC
Description
0270-02406 ; SSRM1Q-2.056-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.056-140TC-140TC
BDI # 482316
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16