HXT625ET ETV 6B TAPER BUSH REDR
Description
HXT625ET ETV 6B TAPER BUSH REDR ; NON RETURNABLE
Part # HXT625ET ETV 6B TAPER BUSH REDR
BDI # 271349
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
170.942
Nominal Center Distance - Inch:
6.73
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.58
HXT405AS ASV STRAIGHT BORE REDCR
Description
HXT405AS ASV STRAIGHT BORE REDCR ; NON RETURNABLE
Part # HXT405AS ASV STRAIGHT BORE REDCR
BDI # 271666
Features
Mounting Frame:
B40
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
123.952
Nominal Center Distance - Inch:
4.88
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.66
HXT405AT ATV TPR BU REDCR
Description
HXT405AT ATV TPR BU REDCR ; NON RETURNABLE
Part # HXT405AT ATV TPR BU REDCR
BDI # 271664
Features
Mounting Frame:
B40
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
123.952
Nominal Center Distance - Inch:
4.88
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.69
HXT215AT ATV TPR BU REDCR
Description
HXT215AT ATV TPR BU REDCR ; NON RETURNABLE
Part # HXT215AT ATV TPR BU REDCR
BDI # 270758
Features
Mounting Frame:
A20
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.38
HXT515ET ETV TPR BUSH FLANGE MOUNT RDCR
Description
HXT515ET ETV TPR BUSH FLANGE MOUNT RDCR ; NON RETURNABLE
Part # HXT515ET ETV TPR BUSH FLANGE MOUNT RDCR
BDI # 296587
Features
Mounting Frame:
B40
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | HYDROIL Vane Motor
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.63