HMF3-1.5K-B11-B11
Description
HMF3-1.5K-B11-B11 HELICAL REDUCER
Part # HMF3-1.5K-B11-B11
BDI # 183884
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.43
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.93
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
22 1.5/1 SO S
Description
22 1.5/1 SO S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 1.5/1 SO S
BDI # 482207
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.125
200 1.5/1 C H
Description
200 1.5/1 C H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 200 1.5/1 C H
BDI # 482194
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
137.668
Nominal Center Distance - Inch:
5.42
Other Features:
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.125