231D-PH-10-H1
Description
231D-PH-10-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 231D-PH-10-H1
BDI # 175059
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.53
F231D-10 B9
Description
F231D-10 B9 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # F231D-10 B9
BDI # 168656
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.06
M10C28T01108
Description
MW1082 280-CC 11.08 TAPERED ; POR NON RETURNABLE
Part # M10C28T01108
BDI # 299297
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
263.906
Nominal Center Distance - Inch:
10.39
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.36
F247D-PH-10-B9-H1
Description
F247D-PH-10-B9-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # F247D-PH-10-B9-H1
BDI # 175115
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.53
F221D-PH-10-B5-H1
Description
F221D-PH-10-B5-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # F221D-PH-10-B5-H1
BDI # 175077
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5