221D-PH-14-H1
Description
221D-PH-14-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 221D-PH-14-H1
BDI # 175048
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25