ARM1XQ 2.913 140TC 140TC
Description
ARM1XQ-2.913-140TC-140TC GEAR REDUCER ; POR HELICAL QUILL STYLE C AL NON RET
Part # ARM1XQ 2.913 140TC 140TC
BDI # 21437414
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
600.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.489
Nominal Center Distance - Inch:
1.909
Other Features:
Single Reduction | Double Lip Seals
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.19
ARM1XS-2.913-140TC
Description
0270-03344 ; ARM1XS-2.913-140TC ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XS-2.913-140TC
BDI # 23701980
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
601
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.63
ARM1XC-2.913-56C-56C
Description
0270-03325 ; ARM1XC-2.913-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XC-2.913-56C-56C
BDI # 23701904
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
601
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6
ARM1XQ-2.913-56C-56C
Description
0270-03305 ; ARM1XQ-2.913-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XQ-2.913-56C-56C
BDI # 23701836
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
601
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.12
ARM1XQ-2.913-56C-140TC
Description
0270-03306 ; ARM1XQ-2.913-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XQ-2.913-56C-140TC
BDI # 23701839
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
601
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.19