TA8407H25 TPR BU REDCR
Description
TA8407H25 TAPER BUSH REDUCER
Part # TA8407H25 TPR BU REDCR
BDI # 296257
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
234.696
Nominal Center Distance - Inch:
9.24
Other Features:
Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.38
F231D-24-B7
Description
F231D-24-B7 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # F231D-24-B7
BDI # 168664
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.19
TXT325AT FLANGE MOUNT REDCR
Description
TXT325AT FLANGE MOUNT REDCR ; POR NON RETURNABLE
Part # TXT325AT FLANGE MOUNT REDCR
BDI # 270991
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.55
FWA309A-25K-K
Description
FWA309A-25K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # FWA309A-25K-K
BDI # 169075
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338825
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
F226D-PH-24-B7-H1
Description
F226D-PH-24-B7-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # F226D-PH-24-B7-H1
BDI # 169600
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.56