SSRM1Q-2.929-56C-140TC
Description
0270-02410 ; SSRM1Q-2.929-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-140TC
BDI # 482320
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-2.929-56C-56C
Description
0270-02407 ; SSRM1Q-2.929-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-56C
BDI # 482317
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
HMF3-3K-B9-B9
Description
HMF3-3K-B9-B9 HELICAL MULTIPLIER REDUCER ; PARALLEL 3:1 RATIO INPUT
Part # HMF3-3K-B9-B9
BDI # 183895
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.93
RM3Q-2.964-210TC-250TC
Description
0270-03075 ; RM3Q-2.964-210TC-250TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.964-210TC-250TC
BDI # 482405
Features
Mounting Frame:
Input 213TC/215TC | Output 254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.51
RM3C-2.964-210TC-210TC
Description
0270-03104 ; RM3C-2.964-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3C-2.964-210TC-210TC
BDI # 482434
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.57