M10C25T03654
Description
MW1082 250-CC 36.54 TAPERED ; POR NON RETURNABLE
Part # M10C25T03654
BDI # 299293
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
263.906
Nominal Center Distance - Inch:
10.39
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.56
TA1107H31S X 1-11/16 STR BR REDR
Description
TA1107H31S X 1-11/16 STR BR REDR ; NON RETURNALE
Part # TA1107H31S X 1-11/16 STR BR REDR
BDI # 295403
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
114.046
Nominal Center Distance - Inch:
4.49
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.01
TA3203H32 TA TPR BU REDCR
Description
TA3203H32 TA TAPER BUSH REDUCER
Part # TA3203H32 TA TPR BU REDCR
BDI # 295604
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.908
Nominal Center Distance - Inch:
6.02
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.79
Features
Mounting Frame:
A2
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
251.968
Nominal Center Distance - Inch:
9.92
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.484
M14C25T03039
Description
MW1482 250-CC 30.39 TAPERED ; POR NON RETURNABLE
Part # M14C25T03039
BDI # 299363
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
355.092
Nominal Center Distance - Inch:
13.98
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.61