TW113A-400 DM5
Description
TW113A-400 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # TW113A-400 DM5
BDI # 168914
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339162
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
WA309A-400K-K
Description
WA309A-400K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # WA309A-400K-K
BDI # 169062
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339198
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
TW113A-400-EM5
Description
TW113A-400-EM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # TW113A-400-EM5
BDI # 170165
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
WA309A-400K-G
Description
WA309A-400K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # WA309A-400K-G
BDI # 169072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339197
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
TW113A-400-BM1
Description
TW113A-400-BM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # TW113A-400-BM1
BDI # 170153
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5