WA309A-50K-K
Description
WA309A-50K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # WA309A-50K-K
BDI # 169057
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339200
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
TW113A-50 AM1
Description
TW113A-50 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # TW113A-50 AM1
BDI # 168903
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339163
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
M14C28T05115
Description
MW1482 280-CC 51.15 TAPERED ; POR NON RETURNABLE
Part # M14C28T05115
BDI # 299378
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
355.092
Nominal Center Distance - Inch:
13.98
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
19.53
FWA309A-50K-G
Description
FWA309A-50K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # FWA309A-50K-G
BDI # 169087
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338832
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
M12C28T05057
Description
MW1283 280-CC 50.57 TAPERED ; POR NON RETURNABLE
Part # M12C28T05057
BDI # 299341
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
316.484
Nominal Center Distance - Inch:
12.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
19.32