G210HPS3-63

COMPARE

G210HPS3-63

Description
G210HPS3-63 SPEED REDUCER ; POR

DODGE

Part # G210HPS3-63

BDI # 279605

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 26.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 676.148
Nominal Center Distance - Inch: 26.62
Other Features: Triple Reduction | With Mounting Pads | Optional Shaft Driven Fan
Mounting Method: Direct Mounted
Overall Length - Inch: 28.61

Price Inventory : Available to order
Loading Price
QTY