Page 1 of 9

Next

Compare
215SMTP09

COMPARE

215SMTP09

Description
215SMTP09 SHAFT MOUNT REDUCER

BROWNING

Part # 215SMTP09

BDI # 358874

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 178.054
Nominal Center Distance - Inch: 7.01
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 15.7

Price Inventory : Available to order
Loading Price
QTY
TA7315H09 TPR BU REDCR

COMPARE

TA7315H09 TPR BU REDCR

Description
TA7315H09 TAPER BUSH REDUCER

DODGE

Part # TA7315H09 TPR BU REDCR

BDI # 296132

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 229.362
Nominal Center Distance - Inch: 9.03
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 18.1

Price Inventory : Available to order
Loading Price
QTY
TA0107L09 TPR BU REDCR

COMPARE

TA0107L09 TPR BU REDCR

Description
TA0107L09 TAPER BUSH REDUCER

DODGE

Part # TA0107L09 TPR BU REDCR

BDI # 295244

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.614
Nominal Center Distance - Inch: 3.41
Other Features: Single and Double Reduction | With Bushing | Light Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 9.68

Price Inventory : Available to order
Loading Price
QTY
115SMFP09

COMPARE

115SMFP09

Description
115SMFP09 SHAFT MOUNT REDUCER ; NON-RETURNABLE

BROWNING

Part # 115SMFP09

BDI # 358822

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 110.744
Nominal Center Distance - Inch: 4.36
Other Features: Double Reduction | Finished Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 10.8

Price Inventory : Available to order
Loading Price
QTY
TA3203H09 TA TPR BU REDCR

COMPARE

TA3203H09 TA TPR BU REDCR

Description
TA3203H09 TA TAPER BUSH REDUCER

DODGE

Part # TA3203H09 TA TPR BU REDCR

BDI # 295607

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.908
Nominal Center Distance - Inch: 6.02
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 12.79

Price Inventory : Available to order
Loading Price
QTY