SSRM1Q-2.056-56C-56C
Description
0270-02402 ; SSRM1Q-2.056-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.056-56C-56C
BDI # 482312
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
HMF1-5K-B5-B5
Description
HMF1-5K-B5-B5 HELICAL MULTIPLIER REDUCER ; PARALLEL 5:1 RATIO INPUT
Part # HMF1-5K-B5-B5
BDI # 183863
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
42.672
Nominal Center Distance - Inch:
1.68
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.237
SSRM1Q-2.929-56C-140TC
Description
0270-02410 ; SSRM1Q-2.929-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-140TC
BDI # 482320
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-2.929-56C-56C
Description
0270-02407 ; SSRM1Q-2.929-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-56C
BDI # 482317
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-4.000-140TC-140TC
Description
0270-02405 ; SSRM1Q-4.000-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-4.000-140TC-140TC
BDI # 482315
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16