200 1.5/1 C H
Description
200 1.5/1 C H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 200 1.5/1 C H
BDI # 482194
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
137.668
Nominal Center Distance - Inch:
5.42
Other Features:
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.125
200 1/1 C H
Description
200 1/1 C H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 200 1/1 C H
BDI # 482181
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
1750
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
137.668
Nominal Center Distance - Inch:
5.42
Other Features:
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.125
22 1/1 C S
Description
22 1/1 C S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 1/1 C S
BDI # 482206
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
6