F239S-PH-4-B11-H1
Description
F239S-PH-4-B11-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # F239S-PH-4-B11-H1
BDI # 175104
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Single Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.97
F239D-PH-24-B9-H1
Description
F239D-PH-24-B9-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # F239D-PH-24-B9-H1
BDI # 175112
Features
Mounting Frame:
180TC/210C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
72.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.97
TW113A-200-BM1
Description
TW113A-200-BM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # TW113A-200-BM1
BDI # 170151
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
8.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
F239D-PH-17-B9-H1
Description
F239D-PH-17-B9-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # F239D-PH-17-B9-H1
BDI # 175108
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.97
231D-PH-14-H1
Description
231D-PH-14-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 231D-PH-14-H1
BDI # 175060
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.53