NH150220BN1PCZ-K1 F20
Description
NH150220BN1PCZ-K1 F20 LINEAR GUIDE ASSY ; NH SERIES SIZE 15 220MM RAIL BN SHAPE
Part # NH150220BN1PCZ-K1 F20
BDI # 24997393
XY-HRS120-RH4SNF
Description
XY-HRS120-RH4SNF ROBOT MOTOR MODULE ; NON RETURNABLE 1200MM STROKE 1673MM/S
Part # XY-HRS120-RH4SNF
BDI # 1196883
Features
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Straight Motor Mounting | No Motor Interface | Extended Stroke | M8 Bolt
Stroke Length - Inch:
47.244
Overall Length - Inch:
60.945
Rail Width - Millimeter:
180
Rail Width - Inch:
7.087
Product Name:
Rail Assembly
Overall Width - Inch:
12.205
XY-HRS045-RM2SNF
Description
XY-HRS045-RM2SNF ROBOT MOTOR MODULE ; NON RETURNABLE 450MM STROKE 1556MM/S
Part # XY-HRS045-RM2SNF
BDI # 1196872
Features
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Straight Motor Mounting | No Motor Interface | M6 Bolt
Stroke Length - Inch:
17.717
Overall Length - Inch:
30.945
Rail Width - Millimeter:
116
Rail Width - Inch:
4.567
Product Name:
Rail Assembly
Overall Width - Inch:
4.567
XY-HRS030-RS1RBF
Description
XY-HRS030-RS1RBF ROBOT MOTOR MODULE ; NON RETURNABLE 300MM STROKE 972MM/S
Part # XY-HRS030-RS1RBF
BDI # 1196866
Features
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Right Motor Mounting | NEMA 23 Motor Interface | M5 Bolt
Stroke Length - Inch:
11.811
Overall Length - Inch:
22.047
Rail Width - Millimeter:
66
Rail Width - Inch:
2.598
Product Name:
Rail Assembly
Overall Width - Inch:
7.047
MCM06010H10K00
Description
MCM06010H10K00 LINEAR RAIL ASSEMBLY ; NON RETURNABLE
Part # MCM06010H10K00
BDI # 1190644
Features
Rail Length - Millimeter:
240
Rail Width - Millimeter:
58
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
9.449
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
3.937
Overall Length - Inch:
12.126
Rail Width - Inch:
2.283