WRM16

COMPARE

WRM16

Description
WRM16 RETAINING RING ; EXTERNAL

THOMSON

Part # WRM16

BDI # 855035

Features

Size: 16 MM ID X 1.2 MM T
Inch - Metric: Metric
Material: Steel
Other Features: To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 24.2 MM Free Diameter
Product Name: Retaining Ring

Product Type: External

Price Inventory : Available to order
Loading Price
QTY