OPNS2000

COMPARE

OPNS2000

Description
OPNS2000 LINEAR BEARING SEAL ; OPEN 2" ID X 3.004" OD X 0.375" T

THOMSON

Part # OPNS2000

BDI # 854954

Features

Size: 2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Open External

Price Inventory : Available to order
Loading Price
QTY
S2000

COMPARE

S2000

Description
S2000 LINEAR BEARING SEAL ; 2" ID X 3.004" OD X 0.375" T

THOMSON

Part # S2000

BDI # 854829

Features

Size: 2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Spring Finger
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
ADJS2000

COMPARE

ADJS2000

Description
ADJS2000 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 2" DIA

THOMSON

Part # ADJS2000

BDI # 854914

Features

Size: 2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
S2000SS

COMPARE

S2000SS

Description
S-2000-SS LINEAR BEARING SEAL ; EXTERNAL CLOSED STAINLESS STEEL 2" DIA

THOMSON

Part # S2000SS

BDI # 854830

Features

Size: 2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting | Spring Finger
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY