WRM20

COMPARE

WRM20

Description
WRM20 RETAINING RING ; EXTERNAL

THOMSON

Part # WRM20

BDI # 855036

Features

Size: 20 MM ID X 1.5 MM T
Inch - Metric: Metric
Material: Steel
Other Features: To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 29.6 MM Free Diameter
Product Name: Retaining Ring

Product Type: External

Price Inventory : Available to order
Loading Price
QTY