NT23-030-0-RM060-6
Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NT23-030-0-RM060-6
BDI # 852338
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.83
Overall Width - Inch:
2.4
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338360
Mounting Method:
Base Mounted
Overall Length - Inch:
11.69
651B-1.6
Description
651B-1.6 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 651B-1.6
BDI # 165382
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338410
Mounting Method:
Base Mounted
Overall Length - Inch:
14.35
F641BF-1.6-B9
Description
F641BF-1.6-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F641BF-1.6-B9
BDI # 165381
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338641
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
863BF-40K-M8
Description
863BF-40K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-40K-M8
BDI # 180297
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84