0332-00023
Description
0332-00023 SPLINED SHAFT ; 0.625" OD 6" L 9 SPLINE
Part # 0332-00023
BDI # 486332
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.843
Overall Width - Inch:
10.63
264 20/1 C WR 182TC
Description
264 20/1 C WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 264 20/1 C WR 182TC
BDI # 23693396
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
0259-00139
Description
HERA35 KIT PLUG-IN SHAFT 24 DBL ; NON-RETURNABLE
Part # 0259-00139
BDI # 475751
Features
Inch - Metric:
Inch
Other Features:
Steel | 1.125" Shaft Diameter | 10.28" Length
Part Type:
Plug-In Shaft Kit
Features
Inch - Metric:
Inch
Other Features:
Cast Iron | 6.875" Length X 5.625" Width X 0.875" Height
Part Type:
Mounting Base Kit