F0440100DWBV03
Description
F0440100DWBV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440100DWBV03
BDI # 24193395
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 76 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0440100DWBT03
Description
F0440100DWBT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440100DWBT03
BDI # 24193393
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 76 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0390100DWBX03
Description
F0390100DWBX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0390100DWBX03
BDI # 24193391
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 76 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
F663BF-100-B11
Description
F663BF-100-B11 HELICAL GEAR SPD REDCR ; NON RETURNABLE
Part # F663BF-100-B11
BDI # 165993
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338797
Mounting Method:
Flange Mounted
Overall Length - Inch:
22.99
FWA721-100-B5-G
Description
FWA721-100-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA721-100-B5-G
BDI # 171692
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338870
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25