Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.843
Overall Width - Inch:
10.63
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.54
Overall Width - Inch:
8.48
SSRM1Q-2.056-56C-56C
Description
0270-02402 ; SSRM1Q-2.056-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.056-56C-56C
BDI # 482312
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
NTR34-002-0-RM090-28
Description
NTR34-002-0-RM090-28 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NTR34-002-0-RM090-28
BDI # 849086
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
Overall Width - Inch:
3.54
R246-AO-M1
Description
R246-AO-M1 SPIRAL BEVEL GEARBOX ; NON RETURNABLE
Part # R246-AO-M1
BDI # 168947
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
9.72