VTR090-028-0 STANDARD COMPONENTS
Description
VTR090-028-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # VTR090-028-0 STANDARD COMPONENTS
BDI # 847696
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
3.543
VTR014-028-0 STANDARD COMPONENT
Description
VTR014-028-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # VTR014-028-0 STANDARD COMPONENT
BDI # 847562
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
Overall Width - Inch:
5.59
F842B-28K-B5-M1
Description
F842B-28K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-28K-B5-M1
BDI # 180551
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Global Part Number GPN:
338302
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.297
Overall Width - Inch:
5.591
ET018-028-0-RM180-92
Description
ET018-028-0-RM180-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # ET018-028-0-RM180-92
BDI # 851829
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.165