SF852BR-32K-B7-M1
Description
SF852BR-32K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF852BR-32K-B7-M1
BDI # 181277
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
54.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
F862B-32K-B5-M1
Description
F862B-32K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862B-32K-B5-M1
BDI # 180687
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
54.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
12.26
Overall Width - Inch:
8