VT006-007-0 STANDARD COMPONENTS
Description
VT006-007-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # VT006-007-0 STANDARD COMPONENTS
BDI # 847397
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.134
Overall Width - Inch:
2.402
862BF-7.2K-M8
Description
862BF-7.2K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 862BF-7.2K-M8
BDI # 180265
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
UT010-007-0-RM100-88
Description
UT010-007-0-RM100-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-007-0-RM100-88
BDI # 850239
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.615
Overall Width - Inch:
5.591
VF44P1-7 P63-B14-B3
Description
VF44P1-7 P63-B14-B3 GEARBOX
Part # VF44P1-7 P63-B14-B3
BDI # 21433483
Features
Mounting Frame:
44
Nominal Max Input Rating:
1.1KW
Nominal Max Output RPM:
400
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
29
Nominal Center Distance - Inch:
1.142
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
250
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.24