F833B-71K-B5-M1
Description
F833B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F833B-71K-B5-M1
BDI # 180513
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.03
Overall Width - Inch:
6.62
UT010-070-0-RM100-39
Description
UT010-070-0-RM100-39 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-070-0-RM100-39
BDI # 850725
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
UT075-070-0-RM075-39
Description
UT075-070-0-RM075-39 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT075-070-0-RM075-39
BDI # 850713
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
3.35
873B-71K-M1
Description
873B-71K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 873B-71K-M1
BDI # 180386
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81
F842BF-71K-B5-M8
Description
F842BF-71K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842BF-71K-B5-M8
BDI # 180617
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87