17QZ07H56WP
Description
17QZ07H56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17QZ07H56WP
BDI # 264115
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346323
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
30Q07H18
Description
30Q07H18 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 23-32
Part # 30Q07H18
BDI # 274560
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.39
17AZ07LR14WP
Description
17AZ07LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17AZ07LR14WP
BDI # 263810
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346131
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
17AZ07LR14
Description
17AZ07LR14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17AZ07LR14
BDI # 263809
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
17AZ07L56
Description
17AZ07L56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17AZ07L56
BDI # 263807
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92