Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348746
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.58
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346626
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
23AZ05L14
Description
23AZ05L14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23AZ05L14
BDI # 269858
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
13AZ60LR56
Description
13AZ60LR56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 13AZ60LR56
BDI # 262449
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.86
20Q50LR56WP
Description
20Q50LR56WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 20Q50LR56WP
BDI # 268054
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346857
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47