262Q56L25
Description
262Q56L25 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 262Q56L25
BDI # 350848
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365154
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
154Q140H15 010
Description
154Q140H15 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 154Q140H15 010
BDI # 351089
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363026
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27
262Q140H50 115
Description
262Q140H50 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 262Q140H50 115
BDI # 351176
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365109
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
262Q180H10 115
Description
262Q180H10 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 262Q180H10 115
BDI # 351178
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365135
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.82
237Q56H20 100
Description
237Q56H20 100 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 237Q56H20 100
BDI # 24009625
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted