SF47 AM143 14.24:1
Description
SF47 AM143 14.24:1 GEAR UNIT ; HELICAL GEAR UNIT W/ADAPTER
Part # SF47 AM143 14.24:1
BDI # 25121492
K107 DRN132M4/RI 66.52:1
Description
K107 DRN132M4/RI 66.52:1 GEARMOTOR ; HELICAL-BEVEL
Part # K107 DRN132M4/RI 66.52:1
BDI # 27570417
SA47/A M4A 24.77:1
Description
SA47/A M4A 24.77:1 HELICAL WORM GEARMOTR ; 24.77:1 RATIO 69RPM 1HP
Part # SA47/A M4A 24.77:1
BDI # 24985536
K57 R37 AM56 615:1
Description
K57 R37 AM56 615:1 SPEED REDUCER ; W/ADPT 2.8 FINAL RPM M4B MOUNT
Part # K57 R37 AM56 615:1
BDI # 27462709
S67 DRN90S4 87.7550965701.0001.18.50
Description
S67 DRN90S4 87.7550965701.0001.18.50 ; 90MM 4POLE HOLLOW SHAFT
Part # S67 DRN90S4 87.7550965701.0001.18.50
BDI # 21594579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
42
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
22
Nominal Center Distance - Inch:
0.866
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.055