ODG734 ZB48/50 50Hz T.BOX=G
Description
WEG ODG734 ZB48/50 50Hz T.BOX=G
Part # ODG734 ZB48/50 50Hz T.BOX=G
BDI # 15083741
Features
Mounting Frame:
OG7
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
56
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box G
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.094
Overall Width - Inch:
7.146
ODG632 ZBF48/150 50HZ T.BOX=E
Description
WEG ODG632 ZBF48/150 50HZ T.BOX=E
Part # ODG632 ZBF48/150 50HZ T.BOX=E
BDI # 15069649
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.937
Overall Width - Inch:
7.559
Features
Mounting Frame:
EPG13
Nominal Max Input Rating:
120HP
Nominal Max Output RPM:
167
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.961
ODG534 GF23/90 50HZ GEAR BOX=J
Description
WEG ODG534 GF23/90 50HZ GEAR BOX=J
Part # ODG534 GF23/90 50HZ GEAR BOX=J
BDI # 15070906
Features
Mounting Frame:
OG5
Nominal Max Input Rating:
120W
Nominal Max Output RPM:
31
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box J
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.65
Overall Width - Inch:
6.201
ODG614 ZBF45/90 50Hz T.BOX=E
Description
WEG ODG614 ZBF45/90 50Hz T.BOX=E
Part # ODG614 ZBF45/90 50Hz T.BOX=E
BDI # 15092701
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
31
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.244
Overall Width - Inch:
6.949