HMTA040-35H80BPN3 200/200/220V 50/60/60H
Description
TSUBAKI HMTA040-35H80BPN3 200/200/220V 50/60/60H
Part # HMTA040-35H80BPN3 200/200/220V 50/60/60H
BDI # 23927084
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
22.5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
12
Nominal Center Distance - Inch:
0.472
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.941
S67 DRN90S4 87.7550965701.0001.18.50
Description
S67 DRN90S4 87.7550965701.0001.18.50 ; 90MM 4POLE HOLLOW SHAFT
Part # S67 DRN90S4 87.7550965701.0001.18.50
BDI # 21594579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
42
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
22
Nominal Center Distance - Inch:
0.866
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.055
HMTA010-30H200BHVN3
Description
TSUBAKI HMTA010-30H200BHVN3
Part # HMTA010-30H200BHVN3
BDI # 23945334
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693
HMTA010-30H200BZHN3
Description
TSUBAKI HMTA010-30H200BZHN3
Part # HMTA010-30H200BZHN3
BDI # 23952008
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693
ODG734 ZB48/50 50Hz T.BOX=G
Description
WEG ODG734 ZB48/50 50Hz T.BOX=G
Part # ODG734 ZB48/50 50Hz T.BOX=G
BDI # 15083741
Features
Mounting Frame:
OG7
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
56
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box G
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.094
Overall Width - Inch:
7.146