SF721-15-B7-J
Description
SF721-15-B7-J WORM SPEED REDUCER ; NON RETURNABLE 30224158
Part # SF721-15-B7-J
BDI # 24754104
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Output Projection Same Side As Input
Mounting Method:
Base Mounted
Overall Length - Inch:
8.06
SF721-20-B7-G
Description
SF721-20-B7-G WORM SPEED REDUCER ; NON RETURNABLE SINGLEUCTION C-FACE
Part # SF721-20-B7-G
BDI # 24648161
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Mounting Method:
Base Mounted
Overall Length - Inch:
8.06