BF483CN140TC/15.42-1 A4 HI
Description
BF483CN140TC/15.42:1 A4 HI ; REDUCER PER QUOTE 156617279-10
Part # BF483CN140TC/15.42-1 A4 HI
BDI # 21486806
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
10.922
Nominal Center Distance - Inch:
0.43
Other Features:
Triple Reduction | With Bushing | Grey Iron with Cast Internal Ribbing
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.54
S102AF0350MR140/050W EL1
Description
S102AF0350MR140/050W EL1 ; SPEED REDUCER, HELICAL/WORM
Part # S102AF0350MR140/050W EL1
BDI # 21458511
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.92HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.97
Nominal Center Distance - Inch:
0.55
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.34
S102AF0230MR142/050W
Description
S102AF0230MR142/050W ; SPEED REDUCER, HELICAL/WORM
Part # S102AF0230MR142/050W
BDI # 21458510
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.19HP
Nominal Max Output RPM:
75
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
23:1
Inch - Metric:
Inch
Mounting Method:
Flange Mounted
Overall Width - Inch:
5.43
Overall Width - Millimeter:
137.922