Page 1 of 413

Next

Compare

COMPARE

212 20/1 A WR 1.188

Description
212 20/1 A WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 212 20/1 A WR 1.188

BDI # 23687002

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 87.5
Flange Outside Diameter - Millimeter: 87.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

215 40/1 B WR 56C 1.250

Description
215 40/1 B WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 215 40/1 B WR 56C 1.250

BDI # 23684032

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

215 10/1 B WR 143TC 1.000

Description
215 10/1 B WR 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 215 10/1 B WR 143TC 1.000

BDI # 23684037

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SSW265 15/1 B WR 182TC 1.250

Description
SSW265 15/1 B WR 182TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # SSW265 15/1 B WR 182TC 1.250

BDI # 23691723

Features

Component: Right Angle
Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Flange Outside Diameter - Millimeter: 116.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

322 30/1 A WR 1.938

Description
322 30/1 A WR 1.938 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 322 30/1 A WR 1.938

BDI # 23697420

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY