810 1/1.33 A B ST

Description
810 1/1.33 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 810 1/1.33 A B ST

BDI # 477023

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 45HP
Nominal Max Output RPM: 2328
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 15.656
Overall Width - Inch: 16.094

Price Inventory : Available to order
Loading Price
QTY