150 1/1.5 C F ST
Description
150 1/1.5 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 150 1/1.5 C F ST
BDI # 476446
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1725
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
8.188
88 1/1.5 A B SP
Description
88 1/1.5 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 88 1/1.5 A B SP
BDI # 476634
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1725
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
15.813
66 1/1.5 C F ST
Description
66 1/1.5 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/1.5 C F ST
BDI # 476578
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1275
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75
88 1/1.5 A B ST
Description
88 1/1.5 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 88 1/1.5 A B ST
BDI # 476628
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1035
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
15.813
800 1/1.5 D E ST
Description
800 1/1.5 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 800 1/1.5 D E ST
BDI # 476986
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1035
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13