66 1/1.53 C F SP
Description
66 1/1.53 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/1.53 C F SP
BDI # 476582
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
45HP
Nominal Max Output RPM:
2677.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75
66 1/1.53 GG SP
Description
66 1/1.53 GG SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/1.53 GG SP
BDI # 476566
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
45HP
Nominal Max Output RPM:
2677.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.875
Overall Width - Inch:
12.25
66 1/1.53 D E SP
Description
66 1/1.53 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/1.53 D E SP
BDI # 476580
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
45HP
Nominal Max Output RPM:
2677.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75
66 1/1.53 A B SP
Description
66 1/1.53 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/1.53 A B SP
BDI # 476571
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
45HP
Nominal Max Output RPM:
2677.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25