88 1/2 A B ST
Description
88 1/2 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 88 1/2 A B ST
BDI # 476620
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1380
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
15.813
88 1/2 C F SP
Description
88 1/2 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 88 1/2 C F SP
BDI # 476668
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
70HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
12.813
M2 1/2 G ST
Description
M2 1/2 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # M2 1/2 G ST
BDI # 476368
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
7.5
150 1/2 G ST
Description
150 1/2 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 150 1/2 G ST
BDI # 476432
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
165 1/2 A B ST
Description
165 1/2 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 165 1/2 A B ST
BDI # 476472
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188