88 1/3 G ST

Description
88 1/3 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 88 1/3 G ST

BDI # 476648

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 2070
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 14.719
Overall Width - Inch: 15.813

Price Inventory : Available to order
Loading Price
QTY