R1412-1.35-G
Description
R1412-1.35-G BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # R1412-1.35-G
BDI # 169734
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.375
Overall Width - Inch:
10.5
R1414-1.35-B
Description
R1414-1.35-B BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # R1414-1.35-B
BDI # 175689
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
10.5
800 1.33/1 A B ST
Description
800 1.33/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 800 1.33/1 A B ST
BDI # 476973
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP Based On Max RPM 1150
Nominal Max Output RPM:
884.6 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
16.094
R1211-1.35-A
Description
R1211-1.35-A BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # R1211-1.35-A
BDI # 175636
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25
Overall Width - Inch:
8.25
R1413-1.35-D
Description
R1413-1.35-D BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # R1413-1.35-D
BDI # 175715
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
13