18HB1-LR13

COMPARE

18HB1-LR13

Description
18HB1-LR13 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR

BROWNING

Part # 18HB1-LR13

BDI # 328879

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 1312.8
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 1.333:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 16.094
Overall Width - Inch: 15.313

Price Inventory : Available to order
Loading Price
QTY