6HB1-SN18

COMPARE

6HB1-SN18

Description
6HB1-SN18 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR

BROWNING

Part # 6HB1-SN18

BDI # 328901

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 972.2
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 1.8:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 7.469
Overall Width - Inch: 8.188

Price Inventory : Available to order
Loading Price
QTY
6HB1-LR18

COMPARE

6HB1-LR18

Description
6HB1-LR18 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR

BROWNING

Part # 6HB1-LR18

BDI # 328898

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 972.2
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 1.8:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 9.094
Overall Width - Inch: 8.188

Price Inventory : Available to order
Loading Price
QTY