Features
Mounting Frame:
145T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
16.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF2 106
Description
6GWBPF2 106 WORM GEAR REDUCER ; NON-RETURNABLE
Part # 6GWBPF2 106
BDI # 358351
Features
Mounting Frame:
145T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
16.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81