S852BR-112K-M1
Description
S852BR-112K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S852BR-112K-M1
BDI # 181056
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.32
ALHW6305 110.9/1 A 56C 1.125
Description
NOT AVAILABLE IN US
Part # ALHW6305 110.9/1 A 56C 1.125
BDI # 476181
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.28
SF852BR-112K-B5-M1
Description
SF852BR-112K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF852BR-112K-B5-M1
BDI # 181254
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
S832BR-112K-M1
Description
S832BR-112K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S832BR-112K-M1
BDI # 180966
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.79
SF862BR-112K-B7-M1
Description
SF862BR-112K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF862BR-112K-B7-M1
BDI # 181318
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29